Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 SHELF OPEN UNIT W/10 BLACK BINS

  • Mfr # MSU-543BK

  • Zoro # G616532480


product price: $787.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Black
Number of Shelves
6
Overall Depth
18 in
Number of Bins
10
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSU-543BK
Zoro #
G616532480
UPC #
651588014318
Country of Origin
Malaysia

Dimensions

Overall Depth
18 in
Overall Height
75 in
Overall Width
42 in

Details

Item
Solid Shelving Unit
Bin Color
Black
Number of Shelves
6
Number of Bins
10
Load Capacity
350 lb
Color
Gray
Material
Carbon Steel

Description

Magnum Bin Steel Shelving, 42''W x 18''D x 75''H, includes: 6 shelves and 10 19-3/4''L x 18-3/8''W x 11-7/8''H QMS543 black bins, corrosion and rust resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.