
6 SHELF OPEN UNIT W/15 BLACK BINS
Mfr # MSU-533BK
Zoro # G716532458
product price: $738.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Bins
15
Load Capacity
350 lb
Number of Shelves
6
Color
Gray
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSU-533BK
Zoro #
G716532458
UPC #
651588014219
Country of Origin
Malaysia
Dimensions
Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in
Details
Number of Bins
15
Load Capacity
350 lb
Number of Shelves
6
Color
Gray
Material
Carbon Steel
Item
Solid Shelving Unit
Bin Color
Black
Description
Magnum Bin Steel Shelving, 42''W x 18''D x 75''H, includes: 6 shelves and 15 19-3/4''L x 12-3/8''W x 11-7/8''H QMS533 black bins, corrosion and rust resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.