Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 SHELF UNIT W/10 HULK BINS CLEAR

  • Mfr # 2475-954CL

  • Zoro # G416531683


product price: $1,014.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Galvanized
Number of Bins
10
Number of Shelves
6
Overall Width
36 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2475-954CL
Zoro #
G416531683
UPC #
651588172698
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
75 in

Details

Color
Galvanized
Number of Bins
10
Number of Shelves
6
Bin Color
Clear
Load Capacity
400 lb
Item
Solid Shelving Unit
Material
Carbon Steel

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 10 23-7/8''L x16-1/2''W x 11''H QUS954 clear black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.