Zoro Homepage

6 SHELF UNIT W/15 BINS CLEAR

  • Mfr # QSBU-260CL

  • Zoro # G816532587


product price: $914.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
15
Overall Height
75 in
Material
Carbon Steel
Overall Depth
18 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-260CL
Zoro #
G816532587
UPC #
651588172339
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Depth
18 in
Overall Width
36 in

Details

Number of Bins
15
Material
Carbon Steel
Number of Shelves
6
Bin Color
Clear
Load Capacity
400 lb
Color
Gray
Item
Solid Shelving Unit

Description

Shelving Unit, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 6 shelves and 15 QUS260 clear bins, uprights and cross bars, smooth powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.