
6-TIER MOB CART CHROME W/ INLAY & LH 18x36x80in
Mfr # M1836C47-6LH33C
Zoro # G016545189
product price: $510.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Overall Height
80 in
Color
Chrome
Overall Length
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1836C47-6LH33C
Zoro #
G016545189
UPC #
651588135501
Country of Origin
Multiple
Dimensions
Overall Height
80 in
Overall Length
36 in
Overall Width
18 in
Details
Load Capacity
1,200 lb
Color
Chrome
Material
Carbon Steel
Number of Shelves
6
Item
Cart Stem Caster
Description
Mobile Cart, 36''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 6 shelves, 4 posts, 1 inlay mat, 5 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.