6-TIER MOB CART CHROME W/ INLAY & LH 18x48x80in

  • Mfr # M1848C47-6LH45C

  • Zoro # G616545046


product price: $680.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Chrome
Load Capacity
1,200 lb
Material
Carbon Steel
Number of Shelves
6
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1848C47-6LH45C
Zoro #
G616545046
UPC #
651588135525
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
80 in
Overall Length
48 in

Details

Color
Chrome
Load Capacity
1,200 lb
Material
Carbon Steel
Number of Shelves
6
Item
Cart Stem Caster

Description

Mobile Cart, 48''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 6 shelves, 4 posts, 1 inlay mat, 5 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.