Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-TIER MOB CART CHROME W/ INLAY & LH 24x60x80in

  • Mfr # M2460C47-6LH57C

  • Zoro # G116545171


product price: $1,033.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
6
Load Capacity
1,200 lb
Color
Chrome
Overall Length
60 in
Overall Height
80 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2460C47-6LH57C
Zoro #
G116545171
UPC #
651588135600
Country of Origin
Multiple

Dimensions

Overall Length
60 in
Overall Height
80 in
Overall Width
24 in

Details

Number of Shelves
6
Load Capacity
1,200 lb
Color
Chrome
Item
Cart Stem Caster
Material
Carbon Steel

Description

Mobile Cart, 60''W x 24''D x 80''H, 1200 lbs. load capacity, includes: 6 shelves, 4 posts, 1 inlay mat, 5 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.