
6-TIER MOB CART GRAY EPOXY W/ INLAY & LH 18x48x80in
Mfr # M1848GY47-6LH45C
Zoro # G716545151
product price: $746.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Epoxy Coated, Gray
Overall Width
18 in
Overall Height
80 in
Overall Length
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M1848GY47-6LH45C
Zoro #
G716545151
UPC #
651588136966
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Height
80 in
Overall Length
48 in
Details
Color
Epoxy Coated, Gray
Item
Cart Stem Caster
Material
Carbon Steel
Load Capacity
1,200 lb
Number of Shelves
6
Description
Mobile Cart, 48''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 6 shelves, 4 posts, 1 inlay mat, 5 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.