
6-TIER MOB CART GRAY EPOXY W/ INLAY & LH 18x60x80in
Mfr # M1860GY47-6LH57C
Zoro # G516545009
product price:Â $899.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Epoxy Coated, Gray
Overall Height
80 in
Overall Length
60 in
Number of Shelves
6
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M1860GY47-6LH57C
Zoro #
G516545009
UPC #
651588136980
Country of Origin
Multiple
Dimensions
Overall Height
80 in
Overall Length
60 in
Overall Width
18 in
Details
Color
Epoxy Coated, Gray
Number of Shelves
6
Item
Cart Stem Caster
Material
Carbon Steel
Load Capacity
1,200 lb
Description
Mobile Cart, 60''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 6 shelves, 4 posts, 1 inlay mat, 5 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.