6-TIER MOB CART GRAY EPOXY W/ INLAY & LH 24x60x80in

  • Mfr # M2460GY47-6LH57C

  • Zoro # G516545139


product price:  $1,066.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
6
Material
Carbon Steel
Overall Length
60 in
Color
Epoxy Coated, Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M2460GY47-6LH57C
Zoro #
G516545139
UPC #
651588137048
Country of Origin
Multiple

Dimensions

Overall Length
60 in
Overall Width
24 in
Overall Height
80 in

Details

Number of Shelves
6
Material
Carbon Steel
Color
Epoxy Coated, Gray
Load Capacity
1,200 lb
Item
Cart Stem Caster

Description

Mobile Cart, 60''W x 24''D x 80''H, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H posts, 2 label holders, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, gray epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.