6-TIER MOB CART GREEN EPOXY W/ INLAY & LH 24x60x80in

  • Mfr # M2460P47-6LH57C

  • Zoro # G816545075


product price:  $1,092.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Epoxy Coated, Green
Load Capacity
1,200 lb
Material
Carbon Steel
Number of Shelves
6
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M2460P47-6LH57C
Zoro #
G816545075
UPC #
651588136324
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Height
80 in
Overall Length
60 in

Details

Color
Epoxy Coated, Green
Load Capacity
1,200 lb
Material
Carbon Steel
Number of Shelves
6
Item
Cart Stem Caster

Description

Mobile Cart, 60''W x 24''D x 80''H, includes: 3 wire shelves, 1 solid galvanized steel shelf, 4 74''H posts, 2 label holders, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, green epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.