Zoro Homepage

6-TIER SOLID STAINLESS STEEL MOB CART 14x36x80in

  • Mfr # M1436SS47-6

  • Zoro # G016545172


product price: $2,550.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Number of Shelves
6
Overall Length
36 in
Color
Stainless
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1436SS47-6
Zoro #
G016545172
UPC #
651588173367
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
14 in
Overall Height
80 in

Details

Material
Stainless Steel
Number of Shelves
6
Item
Cart Stem Caster
Color
Stainless
Load Capacity
1,200 lb

Description

Mobile Cart, 36''W x 14''D x 80''H, 1200 lbs. load capacity, includes: 6 shelves, 4 posts, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.