Zoro Homepage

60in BAR FOR WRC-BC AND WRC-SW

  • Mfr # WRC-SB-BAR60

  • Zoro # G716553743


product price: $61.59
/ea

Key Features

Material
Carbon Steel
Overall Width
1 in
Overall Height
1 in
Overall Length
56 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-SB-BAR60
Zoro #
G716553743
UPC #
651588072509
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Height
1 in
Overall Length
56 in

Details

Material
Carbon Steel
Item
Sterile Cart Parts and Accessories
Color
Chrome

Description

Tubular Bar, 60''L, for use with sterile and catheter carts, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.