Zoro Homepage

66 X 36 X 12 SOLID PLASTIC DUNNAGE PLATFORM

  • Mfr # 663612DPS

  • Zoro # G416542207


product price: $386.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
1,900 lb
Height
66 in
Material
Polythylene
Depth
12 in
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
663612DPS
Zoro #
G416542207
UPC #
651588229194
Country of Origin
United States

Dimensions

Height
66 in
Depth
12 in
Width
36 in

Details

Load Capacity
1,900 lb
Material
Polythylene
Item
Dunnage Rack Solid
Color
Black

Description

Polymer Dunnage Rack, solid, 1900 lb. load capacity, polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.