Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 SHELF CLOSED UNIT W/32 YELLOW BINS

  • Mfr # CL1239-601701YL

  • Zoro # G516545566


product price: $806.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
32
Overall Depth
12 in
Overall Height
39 in
Material
Carbon Steel
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1239-601701YL
Zoro #
G516545566
UPC #
651588150535
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Height
39 in
Overall Width
36 in

Details

Number of Bins
32
Material
Carbon Steel
Number of Shelves
7
Item
Enclosed Shelving Unit Solid
Color
Galvannized
Bin Color
Yellow
Load Capacity
400 lb

Description

Shelving Unit, closed, 12''D x 36''L x 39''H , heavy duty, 400 lb. load capacity per shelf, includes: 13 shelves, 36 11-7/8''L x 5-9/16''W x 4-5/8''H QED601 and 24 11-5/8''L x 8-3/8''W x 4-5/8''H QED701 yellow bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.