
7 SHELF CLOSED UNIT W/45 GRAY BINS
Mfr # CL1839-624GY
Zoro # G116545591
product price: $1,050.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Bin Color
Gray
Load Capacity
400 lb
Overall Depth
18 in
Number of Bins
45
Color
Galvannized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL1839-624GY
Zoro #
G116545591
UPC #
651588007198
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Width
36 in
Overall Height
39 in
Details
Bin Color
Gray
Load Capacity
400 lb
Number of Bins
45
Color
Galvannized
Number of Shelves
7
Item
Enclosed Shelving Unit Solid
Material
Carbon Steel
Description
Shelving Unit, closed, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 27 17-7/8''L x 3-3/4''W x 4-5/8''H QED604 and 18 17-7/8''L x 5-9/16''W x 4-5/8''H QED602 gray bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.