Zoro Homepage

7 SHELF CLOSED UNIT W/45 YELLOW BINS

  • Mfr # CL1839-624YL

  • Zoro # G516545603


product price: $774.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
18 in
Number of Shelves
7
Bin Color
Yellow
Load Capacity
400 lb
Overall Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1839-624YL
Zoro #
G516545603
UPC #
651588007235
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Height
39 in
Overall Width
36 in

Details

Number of Shelves
7
Bin Color
Yellow
Load Capacity
400 lb
Number of Bins
45
Item
Enclosed Shelving Unit Solid
Material
Carbon Steel
Color
Galvannized

Description

Shelving Unit, closed, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 27 17-7/8''L x 3-3/4''W x 4-5/8''H QED604 and 18 17-7/8''L x 5-9/16''W x 4-5/8''H QED602 yellow bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.