
7 SHELF CLOSED UNIT WITH 42 BINS
Mfr # CL1239-401601BL
Zoro # G616545602
product price: $822.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Overall Depth
12 in
Material
Carbon Steel
Load Capacity
400 lb
Bin Color
Blue
Color
Galvannized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL1239-401601BL
Zoro #
G616545602
UPC #
651588187432
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Width
36 in
Overall Height
39 in
Details
Material
Carbon Steel
Load Capacity
400 lb
Bin Color
Blue
Color
Galvannized
Number of Bins
42
Item
Enclosed Shelving Unit Solid
Number of Shelves
7
Description
Shelving Unit, closed, 12''D x 36''L x 39''H , heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 18 11-5/8''L x 5-9/16''W x 2-1/8''H QED401 and 24 11-7/8''L x 5-9/16''W x 4-5/8''H QED601blue bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.