Zoro Homepage

7 SHELF CLOSED UNIT WITH 42 BINS

  • Mfr # CL1239-401601GY

  • Zoro # G116545584


product price: $834.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Number of Shelves
7
Bin Color
Gray
Number of Bins
42
Overall Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1239-401601GY
Zoro #
G116545584
UPC #
651588187456
Country of Origin
Multiple

Dimensions

Overall Height
39 in
Overall Depth
12 in
Overall Width
36 in

Details

Load Capacity
400 lb
Number of Shelves
7
Bin Color
Gray
Number of Bins
42
Color
Galvannized
Item
Enclosed Shelving Unit Solid
Material
Carbon Steel

Description

Shelving Unit, closed, 12''D x 36''L x 39''H , heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 18 11-5/8''L x 5-9/16''W x 2-1/8''H QED401 and 24 11-7/8''L x 5-9/16''W x 4-5/8''H QED601 gray bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.