Zoro Homepage

7 SHELF CLOSED UNIT WITH 42 BINS

  • Mfr # CL1239-401601YL

  • Zoro # G316545568


product price: $834.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Yellow
Load Capacity
400 lb
Number of Bins
42
Overall Height
39 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL1239-401601YL
Zoro #
G316545568
UPC #
651588187494
Country of Origin
Multiple

Dimensions

Overall Height
39 in
Overall Width
36 in
Overall Depth
12 in

Details

Bin Color
Yellow
Load Capacity
400 lb
Number of Bins
42
Material
Carbon Steel
Item
Enclosed Shelving Unit Solid
Color
Galvannized
Number of Shelves
7

Description

Shelving Unit, closed, 12''D x 36''L x 39''H , heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 18 11-5/8''L x 5-9/16''W x 2-1/8''H QED401 and 24 11-7/8''L x 5-9/16''W x 4-5/8''H QED601 yellow bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.