Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 SHELF OPEN UNIT W/16 BLACK BINS

  • Mfr # MSU-16-MIXBK

  • Zoro # G916532609


product price: $738.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Black
Number of Shelves
7
Load Capacity
350 lb
Number of Bins
16
Overall Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSU-16-MIXBK
Zoro #
G916532609
UPC #
651588013915
Country of Origin
Malaysia

Dimensions

Overall Width
42 in
Overall Height
75 in
Overall Depth
18 in

Details

Bin Color
Black
Number of Shelves
7
Load Capacity
350 lb
Number of Bins
16
Item
Solid Shelving Unit
Color
Gray
Material
Carbon Steel

Description

Magnum Bin Steel Shelving, 42''W x 18''D x 75''H, includes: 7 shelves, 4 19-3/4''L x 18-3/8''W x 11-7/8''H QMS543, 3 19-3/4''L x 12-3/8''W x 11-7/8''H QMS533, 6 19-3/4''L x 12-3/8''W x 7-7/8''H QMS532 and 3 19-3/4''L x 12-3/8''W x 5-7/8''H QMS531 black bins, corrosion and rust resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.