Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 SHELF OPEN UNIT W/36 BLUE BINS

  • Mfr # 1239-601BL

  • Zoro # G816532112


product price: $481.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
36
Color
Galvanized
Overall Height
39 in
Material
Carbon Steel
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1239-601BL
Zoro #
G816532112
UPC #
651588000878
Country of Origin
Multiple

Dimensions

Overall Height
39 in
Overall Width
36 in
Overall Depth
12 in

Details

Number of Bins
36
Color
Galvanized
Item
Solid Shelving Unit
Material
Carbon Steel
Bin Color
Blue
Number of Shelves
7
Load Capacity
400 lb

Description

Shelving Unit, 12''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 36 11-5/8''L x 5-9/16''W x 4-5/8''H QED601 bins available in multiple colors, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.