Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 SHELF OPEN UNIT W/45 GRAY BINS

  • Mfr # 1839-624GY

  • Zoro # G616532541


product price: $688.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
45
Load Capacity
400 lb
Bin Color
Gray
Overall Height
39 in
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1839-624GY
Zoro #
G616532541
UPC #
651588003312
Country of Origin
Multiple

Dimensions

Overall Height
39 in
Overall Depth
18 in
Overall Width
36 in

Details

Number of Bins
45
Load Capacity
400 lb
Bin Color
Gray
Item
Solid Shelving Unit
Number of Shelves
7
Color
Galvanized
Material
Carbon Steel

Description

Shelving Unit, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 27 17-7/8''L x 3-3/4''W x 4-5/8''H QED604 and 18 17-7/8''L x 5-9/16''W x 4-5/8''H QED602 gray black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.