
7 SHELF OPEN UNIT W/45 YELLOW BINS
Mfr # 1839-624YL
Zoro # G916532555
product price: $683.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
400 lb
Number of Shelves
7
Overall Depth
18 in
Number of Bins
45
Color
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1839-624YL
Zoro #
G916532555
UPC #
651588003350
Country of Origin
Multiple
Dimensions
Overall Depth
18 in
Overall Height
39 in
Overall Width
36 in
Details
Load Capacity
400 lb
Number of Shelves
7
Number of Bins
45
Color
Galvanized
Bin Color
Yellow
Item
Solid Shelving Unit
Material
Carbon Steel
Description
Shelving Unit, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 27 17-7/8''L x 3-3/4''W x 4-5/8''H QED604 and 18 17-7/8''L x 5-9/16''W x 4-5/8''H QED602 yellow black bins, uprights and cross bars, smooth powder-coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.