Zoro Homepage

7 SHELF OPEN UNIT W/54 GRAY BINS

  • Mfr # 1839-604GY

  • Zoro # G316532162


product price: $783.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Gray
Load Capacity
400 lb
Material
Carbon Steel
Overall Depth
18 in
Number of Bins
54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1839-604GY
Zoro #
G316532162
UPC #
651588003237
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Width
36 in
Overall Height
39 in

Details

Bin Color
Gray
Load Capacity
400 lb
Material
Carbon Steel
Number of Bins
54
Color
Galvanized
Item
Solid Shelving Unit
Number of Shelves
7

Description

Shelving Unit, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 54 17-7/8''L x 3-3/4''W x 4-5/8''H QED604 gray black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.