Zoro Homepage

7 SHELF OPEN UNIT W/54 RED BINS

  • Mfr # 1839-604RD

  • Zoro # G616532558


product price: $783.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Red
Number of Bins
54
Overall Depth
18 in
Color
Galvanized
Number of Shelves
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1839-604RD
Zoro #
G616532558
UPC #
651588003251
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Height
39 in
Overall Width
36 in

Details

Bin Color
Red
Number of Bins
54
Color
Galvanized
Number of Shelves
7
Material
Carbon Steel
Load Capacity
400 lb
Item
Solid Shelving Unit

Description

Shelving Unit, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 54 17-7/8''L x 3-3/4''W x 4-5/8''H QED604 red black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.