Zoro Homepage

7 SHELF OPEN UNIT W/54 YELLOW BINS

  • Mfr # 1839-604YL

  • Zoro # G916532579


product price: $783.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Depth
18 in
Overall Height
39 in
Number of Shelves
7
Material
Carbon Steel
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1839-604YL
Zoro #
G916532579
UPC #
651588003275
Country of Origin
Multiple

Dimensions

Overall Depth
18 in
Overall Height
39 in
Overall Width
36 in

Details

Number of Shelves
7
Material
Carbon Steel
Load Capacity
400 lb
Item
Solid Shelving Unit
Color
Galvanized
Bin Color
Yellow
Number of Bins
54

Description

Shelving Unit, 18''D x 36''L x 39''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 54 17-7/8''L x 3-3/4''W x 4-5/8''H QED604 yellow black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.