Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 SHELF UNIT W/20 HULK BINS CLEAR

  • Mfr # 2475-20-MIXCL

  • Zoro # G616531674


product price: $1,252.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Galvanized
Overall Width
36 in
Overall Height
75 in
Load Capacity
400 lb
Number of Bins
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2475-20-MIXCL
Zoro #
G616531674
UPC #
651588172650
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
24 in

Details

Color
Galvanized
Load Capacity
400 lb
Number of Bins
20
Number of Shelves
7
Bin Color
Clear
Item
Solid Shelving Unit
Material
Carbon Steel

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves, 8 23-7/8''L x 8-1/4''W x 7''H QUS950, 3 23-7/8''L x 11''W x 7''H QUS952, 4 23-7/8''L x 8-1/4''W x 9''H QUS951, 3 23-7/8''L x 11''W x 10''H QUS953 and 2 23-7/8''L x 16-1/2''W x 11''H QUS954 clear black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.