Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 SHELF UNIT W/24 BINS CLEAR

  • Mfr # QSBU-265CL

  • Zoro # G116532614


product price: $912.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Number of Shelves
7
Bin Color
Clear
Number of Bins
24
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSBU-265CL
Zoro #
G116532614
UPC #
651588172353
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Width
36 in
Overall Depth
18 in

Details

Load Capacity
400 lb
Number of Shelves
7
Bin Color
Clear
Number of Bins
24
Material
Carbon Steel
Item
Solid Shelving Unit
Color
Gray

Description

Shelving Unit, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 7 shelves and 24 QUS265 clear bins, uprights and cross bars, smooth powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.