7-TIER MOB CART GRAY EPOXY W/ INLAY & LH 18x60x80in

  • Mfr # M1860GY47-7LH57C

  • Zoro # G316545087


product price:  $1,044.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Gray
Load Capacity
1,200 lb
Overall Width
18 in
Overall Height
80 in
Overall Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M1860GY47-7LH57C
Zoro #
G316545087
UPC #
651588137109
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
80 in
Overall Length
60 in

Details

Color
Epoxy Coated, Gray
Load Capacity
1,200 lb
Material
Carbon Steel
Item
Cart Stem Caster
Number of Shelves
7

Description

Mobile Cart, 60''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 7 shelves, 4 posts, 1 inlay mat, 6 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, gray epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.