
7-TIER MOB CART GRAY EPOXY W/ INLAY & LH 24x60x80in
Mfr # M2460GY47-7LH57C
Zoro # G816545150
product price: $1,206.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Number of Shelves
7
Overall Length
60 in
Overall Width
24 in
Color
Epoxy Coated, Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M2460GY47-7LH57C
Zoro #
G816545150
UPC #
651588137161
Country of Origin
Multiple
Dimensions
Overall Length
60 in
Overall Width
24 in
Overall Height
80 in
Details
Load Capacity
1,200 lb
Number of Shelves
7
Color
Epoxy Coated, Gray
Material
Carbon Steel
Item
Cart Stem Caster
Description
Mobile Cart, 60''W x 24''D x 80''H, includes: 4 wire shelves, 1 solid galvanized steel shelf, 4 74''H posts, 3 label holders, 4 donut bumpers, and 4 5'' thermoplastic resin casters 2 with brakes, gray epoxy antimicrobial finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.