7-TIER MOB CART GREEN EPOXY W/ INLAY & LH 18x48x80in

  • Mfr # M1848P47-7LH45C

  • Zoro # G716545175


product price: $779.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Number of Shelves
7
Material
Carbon Steel
Color
Epoxy Coated, Green
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1848P47-7LH45C
Zoro #
G716545175
UPC #
651588136362
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
80 in
Overall Length
48 in

Details

Load Capacity
1,200 lb
Number of Shelves
7
Material
Carbon Steel
Color
Epoxy Coated, Green
Item
Cart Stem Caster

Description

Mobile Cart, 48''W x 18''D x 80''H, 1200 lbs. load capacity, includes: 7 shelves, 4 posts, 1 inlay mat, 6 label holders, 4 donut bumpers and 4 5'' polyurethane swivel casters 2 with brakes, green epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.