
70in DOUBLE SIDED INTERLOCKING CABINET UNIT
Mfr # QIC-270-161GY
Zoro # G116532829
product price: $2,823.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Material - Cabinets
Carbon Steel
Load Capacity
750 lb
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QIC-270-161GY
Zoro #
G116532829
UPC #
651588019436
Country of Origin
Multiple
Details
Item
Storage Cabinet Interlocking
Material - Cabinets
Carbon Steel
Load Capacity
750 lb
Color
Black
Description
Interlocking Storage Cabinets Floor Stand, double sided, 24''D x 23-5/8''W x 75''H, 750 lbs. load capacity, includes: 24 QIC-161, 384 gray drawers, 14 gauge steel, black coated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.