Zoro Homepage

75in - 5 SHELF OPEN UNIT

  • Mfr # 75-1836-5

  • Zoro # G216532194


product price: $315.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
400 lb
Shelving Material
Carbon Steel
Overall Height
36 in
Overall Width
18 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-1836-5
Zoro #
G216532194
UPC #
651588128510
Country of Origin
China

Dimensions

Overall Height
36 in
Overall Depth
75 in
Overall Width
18 in

Details

Load Capacity
400 lb
Item
Solid Shelving Unit
Shelving Material
Carbon Steel
Number of Shelves
5
Color
Gray

Description

IRONMAN, 22 gauge steel shelving, open, 18''W x 36''L x 75''H, 400 lb. load capacity per shelf, includes: 5 shelves, uprights and crossbars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.