Zoro Homepage

75in - 6 SHELF OPEN UNIT

  • Mfr # 75-1842-6

  • Zoro # G216532569


product price: $465.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Shelving Material
Carbon Steel
Overall Height
42 in
Load Capacity
400 lb
Number of Shelves
6
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75-1842-6
Zoro #
G216532569
UPC #
651588128633
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Depth
75 in
Overall Width
18 in

Details

Shelving Material
Carbon Steel
Load Capacity
400 lb
Number of Shelves
6
Color
Gray
Item
Solid Shelving Unit

Description

IRONMAN, 22 gauge steel shelving, open, 18''W x 42''L x 75''H, 400 lb. load capacity per shelf, includes: 6 shelves, uprights and crossbars

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.