
8 SHELF OPEN UNIT W/21 BLACK BINS
Mfr # MSU-532BK
Zoro # G116532478
product price: $779.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Load Capacity
350 lb
Number of Shelves
8
Color
Gray
Overall Height
75 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSU-532BK
Zoro #
G116532478
UPC #
651588014110
Country of Origin
Malaysia
Dimensions
Overall Height
75 in
Overall Width
42 in
Overall Depth
18 in
Details
Load Capacity
350 lb
Number of Shelves
8
Color
Gray
Item
Solid Shelving Unit
Material
Carbon Steel
Number of Bins
21
Bin Color
Black
Description
Magnum Bin Steel Shelving, 42''W x 18''D x 75''H, includes: 8 shelves and 21 19-3/4''L x 12-3/8''W x 7-7/8''H QMS532 black bins, corrosion and rust resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.