
8 SHELF UNIT W/14 BINS CLEAR
Mfr # QSBU-250CL
Zoro # G416532161
product price: $579.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Number of Shelves
8
Load Capacity
400 lb
Number of Bins
14
Overall Depth
12 in
Bin Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSBU-250CL
Zoro #
G416532161
UPC #
651588172292
Country of Origin
Multiple
Dimensions
Overall Depth
12 in
Overall Height
75 in
Overall Width
36 in
Details
Number of Shelves
8
Load Capacity
400 lb
Number of Bins
14
Bin Color
Clear
Item
Solid Shelving Unit
Color
Gray
Material
Carbon Steel
Description
Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves and 14 QUS250 clear bins, uprights and cross bars, smooth powder coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.