Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 SHELF UNIT W/21 BINS CLEAR

  • Mfr # QSBU-255CL

  • Zoro # G716532199


product price: $1,016.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Clear
Number of Shelves
8
Load Capacity
400 lb
Color
Gray
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QSBU-255CL
Zoro #
G716532199
UPC #
651588172315
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Width
36 in
Overall Depth
18 in

Details

Item
Solid Shelving Unit
Bin Color
Clear
Number of Shelves
8
Load Capacity
400 lb
Color
Gray
Number of Bins
21
Material
Carbon Steel

Description

Shelving Unit, 18''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves and 21 QUS255 clear bins, uprights and cross bars, smooth powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.