Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 SHELF UNIT W/21 HULK BINS CLEAR

  • Mfr # 2475-952CL

  • Zoro # G116531822


product price: $1,343.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Width
36 in
Load Capacity
400 lb
Color
Galvanized
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2475-952CL
Zoro #
G116531822
UPC #
651588172599
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Depth
24 in
Overall Height
75 in

Details

Material
Carbon Steel
Item
Solid Shelving Unit
Load Capacity
400 lb
Color
Galvanized
Bin Color
Clear
Number of Bins
21
Number of Shelves
8

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 21 23-7/8''L x11''W x 7''H QUS952 clear black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.