Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 SHELF UNIT W/24 HULK BINS CLEAR

  • Mfr # 2475-950952CL

  • Zoro # G816532006


product price: $1,293.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
8
Bin Color
Clear
Load Capacity
400 lb
Overall Height
75 in
Overall Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2475-950952CL
Zoro #
G816532006
UPC #
651588172612
Country of Origin
Multiple

Dimensions

Overall Height
75 in
Overall Width
36 in
Overall Depth
24 in

Details

Number of Shelves
8
Bin Color
Clear
Load Capacity
400 lb
Material
Carbon Steel
Color
Galvanized
Item
Solid Shelving Unit
Number of Bins
24

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 12 23-7/8''L x 8-1/4''W x 7''H QUS950 and 12 23-7/8''L x 11''W x 7''H QUS952 clear black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.