Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 SHELF UNIT W/28 BINS CLEAR

  • Mfr # QSBU-239CL

  • Zoro # G616532213


product price: $861.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Bins
28
Overall Depth
12 in
Number of Shelves
8
Bin Color
Clear
Overall Height
75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QSBU-239CL
Zoro #
G616532213
UPC #
651588172216
Country of Origin
Multiple

Dimensions

Overall Depth
12 in
Overall Height
75 in
Overall Width
36 in

Details

Number of Bins
28
Number of Shelves
8
Bin Color
Clear
Item
Solid Shelving Unit
Load Capacity
400 lb
Color
Gray
Material
Carbon Steel

Description

Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves and 28 QUS239 clear bins, uprights and cross bars, smooth powder coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.