
8 SHELF UNIT W/28 BINS CLEAR
Mfr # QSBU-240CL
Zoro # G416532215
product price: $683.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Width
36 in
Load Capacity
400 lb
Overall Depth
12 in
Bin Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QSBU-240CL
Zoro #
G416532215
UPC #
651588172254
Country of Origin
Multiple
Dimensions
Overall Width
36 in
Overall Depth
12 in
Overall Height
75 in
Details
Color
Gray
Load Capacity
400 lb
Bin Color
Clear
Number of Bins
28
Number of Shelves
8
Item
Solid Shelving Unit
Material
Carbon Steel
Description
Shelving Unit, 12''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves and 28 QUS240 clear bins, uprights and cross bars, smooth powder coat finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.