Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 SHELF UNIT W/28 HULK BINS CLEAR

  • Mfr # 2475-950CL

  • Zoro # G616531964


product price: $1,159.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Bin Color
Clear
Overall Width
36 in
Load Capacity
400 lb
Overall Height
75 in
Number of Shelves
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2475-950CL
Zoro #
G616531964
UPC #
651588172575
Country of Origin
Multiple

Dimensions

Overall Width
36 in
Overall Height
75 in
Overall Depth
24 in

Details

Bin Color
Clear
Load Capacity
400 lb
Item
Solid Shelving Unit
Number of Shelves
8
Number of Bins
28
Material
Carbon Steel
Color
Galvanized

Description

Shelving Unit, 24''D x 36''L x 75''H, heavy duty, 400 lb. load capacity per shelf, includes: 8 shelves, 28 23-7/8''L x 8-1/4''W x 7''H QUS950 clear black bins, uprights and cross bars, smooth powder-coat finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.