Zoro Homepage

80"H - Double Curtain, Double Sided 3 Shelf Wire Shelving Cart

  • Mfr # WRC74-1860FP-3PC

  • Zoro # G6437366


product price: $559.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Overall Height
80 in
Material
Carbon Steel
Overall Width
60 in
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC74-1860FP-3PC
Zoro #
G6437366
UPC #
615588157480
Country of Origin
China

Dimensions

Overall Height
80 in
Overall Width
60 in

Details

Number of Shelves
3
Material
Carbon Steel
Color
Chrome
Item
Shelving Unit Basket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.