
96 X 24 X 12 SOLID PLASTIC DUNNAGE PLATFORM
Mfr # 962412DPS
Zoro # G516542404
product price: $344.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Key Features
Load Capacity
1,800 lb
Height
96 in
Width
24 in
Color
Black
Material
Polythylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
962412DPS
Zoro #
G516542404
UPC #
651588229217
Country of Origin
United States
Dimensions
Height
96 in
Width
24 in
Depth
12 in
Details
Load Capacity
1,800 lb
Color
Black
Material
Polythylene
Item
Dunnage Rack Solid
Description
Polymer Dunnage Rack, solid, 1800 lb. load capacity, polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.