Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

96 X 24 X 12 VENTILATED PLASTIC DUNNAGE PLATFORM

  • Mfr # 962412DPP

  • Zoro # G616542403


product price: $348.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Load Capacity
1,400 lb
Depth
12 in
Color
Black
Material
Polythylene
Height
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962412DPP
Zoro #
G616542403
UPC #
651588229071
Country of Origin
United States

Dimensions

Depth
12 in
Height
96 in
Width
24 in

Details

Load Capacity
1,400 lb
Color
Black
Material
Polythylene
Item
Dunnage Rack Vented

Description

Polymer Dunnage Rack, vented, 1400 lb. load capacity, polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.