Zoro Homepage

96 X 36 X 12 SOLID PLASTIC DUNNAGE PLATFORM

  • Mfr # 963612DPS

  • Zoro # G216542377


product price: $542.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Depth
12 in
Height
96 in
Material
Polythylene
Color
Black
Load Capacity
2,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963612DPS
Zoro #
G216542377
UPC #
651588229231
Country of Origin
United States

Dimensions

Depth
12 in
Height
96 in
Width
36 in

Details

Item
Dunnage Rack Solid
Material
Polythylene
Color
Black
Load Capacity
2,700 lb

Description

Polymer Dunnage Rack, solid, 2700 lb. load capacity, polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.