
96 X 36 X 12 VENTILATED PLASTIC DUNNAGE PLATFORM
Mfr # 963612DPP
Zoro # G416542351
product price: $405.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Load Capacity
2,000 lb
Depth
12 in
Width
36 in
Color
Black
Material
Polythylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
963612DPP
Zoro #
G416542351
UPC #
651588229095
Country of Origin
United States
Dimensions
Depth
12 in
Width
36 in
Height
96 in
Details
Load Capacity
2,000 lb
Item
Dunnage Rack Vented
Color
Black
Material
Polythylene
Description
Polymer Dunnage Rack, vented, 2000 lb. load capacity, polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.