Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Add-On Kit 18"X60"X86", Proform, Green Epoxy

  • Mfr # AD86-1860P

  • Zoro # G8164215


product price: $243.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Green
Overall Length
60 in
Overall Height
86 in
Material
Carbon Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD86-1860P
Zoro #
G8164215
UPC #
651588300350
Country of Origin
China

Dimensions

Overall Length
60 in
Overall Height
86 in
Overall Width
18 in

Details

Item
Shelving Unit Wire
Color
Green
Material
Carbon Steel
Number of Shelves
4

Description

Add-On Kit 18 In.x60 In.x86 In.,Proform,Green

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.