Zoro Homepage

Add-On Kit 18"X72"X86", Black Epoxy

  • Mfr # AD86-1872BK-5

  • Zoro # G8162946


product price: $364.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Epoxy Coated, Black
Overall Width
18 in
Material
Carbon Steel
Overall Height
86 in
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD86-1872BK-5
Zoro #
G8162946
UPC #
651588302613
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Height
86 in
Overall Length
72 in

Details

Item
Shelving Unit Wire
Color
Epoxy Coated, Black
Material
Carbon Steel
Number of Shelves
5

Description

Add-On Kit 18 In.x72 In.x86 In.,Black Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.